PRAMET WNMG 080412E-NMR:T7325 NEGATIVE TURNING INSERT 7156493 PK10
Pramet Turning Insert
See technical informationSee documentsReferences
Pramet:WNMG 080412E-NMR:T7325
Rubix:2592427
Manufacturer :7156493
EAN:3603603166141




Documents
Product details : PRAMET WNMG 080412E-NMR:T7325 NEGATIVE TURNING INSERT 7156493 PK10
80° Trigonal shape negative indexable insert for turning, with indexing accuracy to tolerance class M and chipbreaker on both sides
Double-sided negative turning insert, 80° trigon with inscribed circle diameter of 12.7mm, 4.76mm thick, 1.2mm nose radius, indexing accuracy according to ISO-tolerance class-M, chip-breaker NMR with rounded cutting edges, in grade T7325, a MT-CVD coated functionally graded WC-Co carbide within ISO range M10-M25, for fine to heavy machining of stainless-steels
Strengths
T7325 grade first choice and most versatile grade for turning stainless steels
Increased operational reliability
It has been developed to complement the existing T7335 grade
First choice for highly productive machining, also suitable for mid unfavorable cutting conditions
Functional gradient substrate
Special coating MT-CVD with textured alpha Al2O3
High cutting edge strength
Resistance to formation of cracks
Versatility
High performance and tool life
Increased operational reliability
It has been developed to complement the existing T7335 grade
First choice for highly productive machining, also suitable for mid unfavorable cutting conditions
Functional gradient substrate
Special coating MT-CVD with textured alpha Al2O3
High cutting edge strength
Resistance to formation of cracks
Versatility
High performance and tool life
Applications
For Use On: Stainless Steel, Steel and Titanium/Super Alloys
Technical specifications
Attributes
| Nuance/shade | cvd coated |
|---|---|
| Thickness | 4.76 mm |
| Radius | 1.2 mm |
Show UNSPSC/ECL@SS
£ 12.14 excl. VAT
/ Each
£ 14.57 incl. VAT
- Usually arrives within 14 working days