PRAMET WNMG 080412E-RM:T9335 6755019


Pramet Turning Insert

References
pramet:WNMG 080412E-RM:T9335
rubix:376A6344
manufacturer :WNMG080412ERMT9335
brand logo
brand logo
Technical specifications
Plate type3/16
Nuance/shadeCVD Coated
See all Specifications

Product details : PRAMET WNMG 080412E-RM:T9335 6755019


Pramet 6755019 Turning Insert, WNMG Insert, Material Grade: M, P, S, 433 Insert, Trigon Shape, 8 Seat, Negative Rake
Double-sided negative turning insert, 80° trigon with inscribed circle diameter of 12.7mm, 4.76mm thick, 1.2mm nose radius, indexing accuracy according to ISO-tolerance class-M, chip-breaker RM with rounded cutting edges, in grade T9335, a MT-CVD coated functionally graded WC-Co carbide within ISO range P20-P45, for medium to heavy machining of steels

Applications

Stainless Steel, Steel and Titanium/Super Alloys, Carbide

Technical specifications


Attributes
Plate type3/16
Nuance/shadeCVD Coated
Thickness1.2 mm
Show UNSPSC/ECL@SS
£ 8.43 excl. VAT
/ Each
£ 10.12 incl. VAT
  • Usually arrives within 14 working days