SMC MXJ6-10N AIR SLIDE TABLE


Precision Air Slide Table

References
smc:MXJ6-10N
rubix:2605973
brand logo
brand logo
Technical specifications
Typeair slide table
Cylinder diameter6 mm
See all Specifications

Product details : SMC MXJ6-10N AIR SLIDE TABLE


Air slide table, double acting
High precision linear guide
Bore sizes (mm): 4.5, 6, 8, 12 and 16
Strokes up to 50 mm
Compact and lightweight design.
•Strokes up to 20 mm.
•Front and top mounting.
•Travelling parallelism: 0.005 mm.
•Clean room specification available.
•Operating pressure range: 0.15 to 0.7 MPa.

Specification: Standard Type
Bore Size: 6mm
Symmetric Type: Standard
Stroke: 10mm
Adjuster: w/o Adjuster
Function: w/o Axial Piping
Switch Rail: N (w/o Magnet & Switch Rail)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 05 M (Or None in the Case of No Auto Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Logistics dimensions (L x W x H)11x43x22 mm
Logistic Weight57 g
Typeair slide table
Cylinder diameter6 mm
Min. temperature-10 °C
Max. temperature60 °C
Cylinder stroke10 mm
Fixation centre-to-centre distance17 mm
Design size6
Show UNSPSC/ECL@SS
£ 265.84 excl. VAT
/ Each
£ 319.01 incl. VAT
  • Delivery usually within ( 4 ) days