Air Slide Table MXQ-Z
Type | air slide table |
---|---|
Cylinder diameter | 12 mm |
Logistics dimensions (L x W x H) | 52x93x27 mm |
---|---|
Logistic Weight | 290 g |
Type | air slide table |
Cylinder diameter | 12 mm |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Cylinder stroke | 20 mm |
Fixation centre-to-centre distance | 29 mm |
Design size | 12 |
Usually arrives within 14 working days