MXJ-Z, High Precision Slide Table (ø12, ø16)
Type | Air Slide Table |
---|---|
Cylinder diameter | 12 mm |
Type | Air Slide Table |
---|---|
Cylinder diameter | 12 mm |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Cylinder stroke | 20 mm |
Fixation centre-to-centre distance | 30 mm |
Design size | 12 |
Usually arrives within 14 working days