References
SMC:MXJ6-15
Rubix:2605974
EAN:3618036360677

Technical specifications
| Type | air slide table |
|---|---|
| Cylinder diameter | 6 mm |
| Cylinder stroke | 15 mm |
Documents
Product details : SMC MXJ6-15 AIR SLIDE TABLE
Air slide table, double acting
High precision linear guide
Bore sizes (mm): 4.5, 6, 8, 12 and 16
Strokes up to 50 mm
Compact and lightweight design.
High precision linear guide
Bore sizes (mm): 4.5, 6, 8, 12 and 16
Strokes up to 50 mm
Compact and lightweight design.
•Strokes up to 20 mm.
•Front and top mounting.
•Travelling parallelism: 0.005 mm.
•Clean room specification available.
•Operating pressure range: 0.15 to 0.7 MPa.
Specification: Standard Type
Bore Size: 6mm
Symmetric Type: Standard
Stroke: 15mm
Adjuster: w/o Adjuster
Function: w/o Axial Piping
Switch Rail: w/Magnet & Switch Rail
Auto Switch: No Switch
Lead Wire or Prewired Connector: 05 M (Or None in the Case of No Auto Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Front and top mounting.
•Travelling parallelism: 0.005 mm.
•Clean room specification available.
•Operating pressure range: 0.15 to 0.7 MPa.
Specification: Standard Type
Bore Size: 6mm
Symmetric Type: Standard
Stroke: 15mm
Adjuster: w/o Adjuster
Function: w/o Axial Piping
Switch Rail: w/Magnet & Switch Rail
Auto Switch: No Switch
Lead Wire or Prewired Connector: 05 M (Or None in the Case of No Auto Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x48x32 mm |
|---|---|
| Logistic Weight | 68 g |
| Type | air slide table |
| Cylinder diameter | 6 mm |
| Cylinder stroke | 15 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 6 |
Show UNSPSC/ECL@SS
£ 262.85 excl. VAT
/ Each
£ 315.42 incl. VAT
- Delivery usually within ( 4 ) days