References
Festo:MS6-AGB
Rubix:119A8238
Manufacturer :526080
EAN:4052568006716

Documents
Product details : FESTO 526080 SUB-BASE-SET MS6-AGB
Sub-base-SET MS6-AGB From the MS series, with G thread. Size=6, Series=MS, Corrosion resistance classification CRC=2, Medium temperature=-10 - 60 °C, Product weight=300 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x50x80 mm |
|---|---|
| Logistic Weight | 293,7 g |
| Type | sub-base series ms |
Show UNSPSC/ECL@SS
£ 39.57 excl. VAT
/ Each
£ 47.48 incl. VAT
- Delivery usually within ( 2 ) days