References
SMC:WR110-02-X215
Rubix:265A1880
Manufacturer :00060476
EAN:3618036500424

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 6.9 bar |
Product details : SMC WR110-02-X215
Technical specifications
Attributes
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 6.9 bar |
| Flow | 360 l/h |
Show UNSPSC/ECL@SS
£ 70.54 excl. VAT
/ Each
£ 84.65 incl. VAT
- Delivery usually within ( 4 ) days