GATES PREDATOR BELT 15JP1700/14 POWERBAND


Predator PowerBand 15J

References
gates:15JP1700/14 PREDATOR POWERBAND
rubix:101A2076
manufacturer :9195-17014
ean:5414465594960
brand logo
brand logo
Technical specifications
Profile15JP
Interior length1700 mm
Number of ribs14
See all Specifications

Product details : GATES PREDATOR BELT 15JP1700/14 POWERBAND


Heavy-duty, wrapped multi V-belt with a narrow profile. The specially treated extra strong wrapping provides a high slip and slide resistance when overloaded without generating excessive heat and is resistant to penetration by foreign materials. The aramid tensile cords are exceptionally strong and durable and almost do not stretch. A multilayered connection band offers an excellent lateral stiffness to prevent the belt jumping or separating from the drive. An excellent solution for problematic drives.

Strengths

• At least 40% more power transfer than standard V-belts.
• Static conductive (ISO 1813).
• Complies with ATEX standards (except 8VP)

Technical specifications


Attributes
Profile15JP
Interior length1700 mm
Number of ribs14
MaterialCR
ExecutionAR
Show UNSPSC/ECL@SS
£ 1,297.45 excl. VAT
/ Each
£ 1,556.94 incl. VAT
  • Usually arrives within 14 working days