GATES PREDATOR BELT 8VP4000/6 POWERBAND


Predator PowerBand 8V

References
gates:8VP4000/6 PREDATOR POWERBAND
rubix:101A9088
manufacturer :9182-06400
ean:5414465613005
brand logo
brand logo
Technical specifications
Profile8VP
Interior length10160 mm
Number of ribs6
See all Specifications

Product details : GATES PREDATOR BELT 8VP4000/6 POWERBAND


Heavy-duty, wrapped multi V-belt with a narrow profile. The specially treated extra strong wrapping provides a high slip and slide resistance when overloaded without generating excessive heat and is resistant to penetration by foreign materials. The aramid tensile cords are exceptionally strong and durable and almost do not stretch. A multilayered connection band offers an excellent lateral stiffness to prevent the belt jumping or separating from the drive. An excellent solution for problematic drives.

Strengths

• At least 40% more power transfer than standard V-belts.
• Static conductive (ISO 1813).
• Complies with ATEX standards (except 8VP)

Technical specifications


Attributes
Profile8VP
Interior length10160 mm
Number of ribs6
MaterialCR
ExecutionAR
Show UNSPSC/ECL@SS
£ 6,826.60 excl. VAT
/ Each
£ 8,191.92 incl. VAT
  • Usually arrives within 14 working days