GATES 918212560 PREDATOR BELT 8VP5600/12 POWERBAND

Predator PowerBand 8V

See technical information

References

Gates:8VP5600/12 PREDATOR POWERBAND
Rubix:101A9176
Manufacturer :918212560
EAN:5414465613432
brand logo

Technical specifications

Profile8vp
Interior length14225 mm
Number of ribs12
See all Specifications

Product details : GATES 918212560 PREDATOR BELT 8VP5600/12 POWERBAND


Heavy-duty, wrapped multi V-belt with a narrow profile. The specially treated extra strong wrapping provides a high slip and slide resistance when overloaded without generating excessive heat and is resistant to penetration by foreign materials. The aramid tensile cords are exceptionally strong and durable and almost do not stretch. A multilayered connection band offers an excellent lateral stiffness to prevent the belt jumping or separating from the drive. An excellent solution for problematic drives.

Strengths

• At least 40% more power transfer than standard V-belts.
• Static conductive (ISO 1813).
• Complies with ATEX standards (except 8VP)

Technical specifications


Attributes
Profile8vp
Interior length14225 mm
Number of ribs12
Materialcr
Executionar
£ 18,996.20 excl. VAT
/ Each
£ 22,795.44 incl. VAT
  • Usually arrives within 14 working days