GATES PREDATOR BELT SPBP2120/9 POWERBAND


Predator PowerBand SPB

References
gates:SPBP2120/9 PREDATOR POWERBAND
rubix:101A9078
manufacturer :9193-92109
ean:5414465597985
brand logo
brand logo
Technical specifications
ProfileSPBP
Interior length2120 mm
Number of ribs9
See all Specifications

Product details : GATES PREDATOR BELT SPBP2120/9 POWERBAND


Heavy-duty, wrapped multi V-belt with a narrow profile. The specially treated extra strong wrapping provides a high slip and slide resistance when overloaded without generating excessive heat and is resistant to penetration by foreign materials. The aramid tensile cords are exceptionally strong and durable and almost do not stretch. A multilayered connection band offers an excellent lateral stiffness to prevent the belt jumping or separating from the drive. An excellent solution for problematic drives.

Strengths

• At least 40% more power transfer than standard V-belts.
• Static conductive (ISO 1813).
• Complies with ATEX standards (except 8VP)

Technical specifications


Attributes
ProfileSPBP
Interior length2120 mm
Number of ribs9
MaterialCR
Height13 mm
ExecutionAR
Show UNSPSC/ECL@SS
£ 1,056.69 excl. VAT
/ Each
£ 1,268.03 incl. VAT
  • Usually arrives within 14 working days