GATES 919393506 V-BELT SPBP3550/6 PREDATOR POWERBAND

Predator PowerBand SPB

See technical information

References

Gates:SPBP3550/6 PREDATOR POWERBAND
Rubix:100A1993
Manufacturer :919393506
EAN:5414465606540
brand logo

Technical specifications

Profilespbp
Interior length3550 mm
Number of ribs6
See all Specifications

Product details : GATES 919393506 V-BELT SPBP3550/6 PREDATOR POWERBAND


Heavy-duty, wrapped multi V-belt with a narrow profile. The specially treated extra strong wrapping provides a high slip and slide resistance when overloaded without generating excessive heat and is resistant to penetration by foreign materials. The aramid tensile cords are exceptionally strong and durable and almost do not stretch. A multilayered connection band offers an excellent lateral stiffness to prevent the belt jumping or separating from the drive. An excellent solution for problematic drives.

Strengths

• At least 40% more power transfer than standard V-belts.
• Static conductive (ISO 1813).
• Complies with ATEX standards (except 8VP)

Technical specifications


Attributes
Profilespbp
Interior length3550 mm
Number of ribs6
Materialcr
Executionar
£ 1,046.61 excl. VAT
/ Each
£ 1,255.93 incl. VAT
  • Usually arrives within 14 working days