GATES 11 RIB SPB SECTION PREDATOR POWERBAND V BELT SPBP6700/11


Predator PowerBand SPB

References
gates:SPBP6700/11 PREDATOR POWERBAND
rubix:101A4486
manufacturer :9193-96711
ean:5414465607813
brand logo
brand logo
Technical specifications
ProfileSPBP
Interior length6700 mm
Number of ribs11
See all Specifications

Product details : GATES 11 RIB SPB SECTION PREDATOR POWERBAND V BELT SPBP6700/11


Heavy-duty, wrapped multi V-belt with a narrow profile. The specially treated extra strong wrapping provides a high slip and slide resistance when overloaded without generating excessive heat and is resistant to penetration by foreign materials. The aramid tensile cords are exceptionally strong and durable and almost do not stretch. A multilayered connection band offers an excellent lateral stiffness to prevent the belt jumping or separating from the drive. An excellent solution for problematic drives.

Strengths

• At least 40% more power transfer than standard V-belts.
• Static conductive (ISO 1813).
• Complies with ATEX standards (except 8VP)

Technical specifications


Attributes
ProfileSPBP
Interior length6700 mm
Number of ribs11
MaterialCR
ExecutionAR
Show UNSPSC/ECL@SS
£ 3,512.92 excl. VAT
/ Each
£ 4,215.50 incl. VAT
  • Usually arrives within 14 working days