GATES PREDATOR BELT SPCP3350/5 POWERBAND


Predator PowerBand SPC

References
gates:SPCP3350/5 PREDATOR POWERBAND
rubix:101A7118
manufacturer :9194-53305
ean:5414465585654
brand logo
brand logo
Technical specifications
ProfileSPCP
Interior length3350 mm
Number of ribs5
See all Specifications

Product details : GATES PREDATOR BELT SPCP3350/5 POWERBAND


Heavy-duty, wrapped multi V-belt with a narrow profile. The specially treated extra strong wrapping provides a high slip and slide resistance when overloaded without generating excessive heat and is resistant to penetration by foreign materials. The aramid tensile cords are exceptionally strong and durable and almost do not stretch. A multilayered connection band offers an excellent lateral stiffness to prevent the belt jumping or separating from the drive. An excellent solution for problematic drives.

Strengths

• At least 40% more power transfer than standard V-belts.
• Static conductive (ISO 1813).
• Complies with ATEX standards (except 8VP)

Technical specifications


Attributes
ProfileSPCP
Interior length3350 mm
Number of ribs5
MaterialCR
ExecutionAR
Show UNSPSC/ECL@SS
£ 1,422.55 excl. VAT
/ Each
£ 1,707.06 incl. VAT
  • Usually arrives within 14 working days