GATES 919453710 V-BELT SPCP3750/10 PREDATOR POWERBAND
Predator PowerBand SPC
See technical informationReferences
Gates:SPCP3750/10 PREDATOR POWERBAND
Rubix:101A9184
Manufacturer :919453710
EAN:5414465608780

Product details : GATES 919453710 V-BELT SPCP3750/10 PREDATOR POWERBAND
Heavy-duty, wrapped multi V-belt with a narrow profile. The specially treated extra strong wrapping provides a high slip and slide resistance when overloaded without generating excessive heat and is resistant to penetration by foreign materials. The aramid tensile cords are exceptionally strong and durable and almost do not stretch. A multilayered connection band offers an excellent lateral stiffness to prevent the belt jumping or separating from the drive. An excellent solution for problematic drives.
Strengths
• At least 40% more power transfer than standard V-belts.
• Static conductive (ISO 1813).
• Complies with ATEX standards (except 8VP)
• Static conductive (ISO 1813).
• Complies with ATEX standards (except 8VP)
Technical specifications
Attributes
| Profile | spcp |
|---|---|
| Interior length | 3750 mm |
| Number of ribs | 10 |
| Material | cr |
| Execution | ar |
Show UNSPSC/ECL@SS
£ 3,210.86 excl. VAT
/ Each
£ 3,853.03 incl. VAT
- Usually arrives within 14 working days
