References
Gates:SPBP1900 PREDATOR
Rubix:103A5297
Manufacturer :919001900
EAN:5414465579660

Product details : GATES 919001900 PREDATOR V-BELT SPBP1900/5VP750
Heavy-duty, wrapped V-belt with a narrow profile. The outer layer, which is not impregnated with rubber, allows momentary slip without damaging the belt. The aramid tensile cords are exceptionally strong and durable and almost do not stretch.
Strengths
• Constantly retensioning the belts is unnecessary.
• Less maintenance, lower downtime.
• Less maintenance, lower downtime.
Applications
• The single belts can be used for applications where the PowerBand® belts do not provide a solution.
Technical specifications
Attributes
| Profile | spbp |
|---|---|
| Upper width | 16.3 mm |
| Pitch length | 1900 mm |
| Interior length | 1840 mm |
| Outer length | 1922 mm |
| Thickness | 13 mm |
| Sheathed | no |
| Series | predator |
| Shape of teeth | smooth inside |
| Material | cr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 60 °C |
| Minimum Pulley Diameter | 160 mm |
Show UNSPSC/ECL@SS
£ 40.93 excl. VAT
/ Each
£ 49.12 incl. VAT
- Usually arrives within 14 working days
