BLICKLE 852005 LUH-ALEV 127K-FI-SG
Pressed steel swivel castor, enclosed design, with top plate fitting, with brake system 'stop-fix' Heavy duty wheel, with 'Blickle EasyRoll' elastic solid rubber tyres, with aluminium wheel centre, non-marking, grey
See technical informationReferences
Blickle:LU-ALEV 127K-FI-SG
Rubix:245A8149
Manufacturer :852005
EAN:4047526186555




Technical specifications
| Load capacity | 300 kg |
|---|---|
| Wheel diameter | 125 mm |
| Wheel width | 50 mm |
Product details : BLICKLE 852005 LUH-ALEV 127K-FI-SG
Bracket: LUH series
- strong pressed steel, zinc-plated, blue-passivated, Cr6-free
- four-point ball bearing for extremely heavy loads
- enclosed and sealed swivel head
- particularly resistant to shocks and impact due to specially-shaped, hardened bearing seats
Wheel: ALEV series
- tyre: high-quality elastic solid rubber "Blickle EasyRoll" in smooth rolling quality, hardness 65 Shore A, colour grey, non-marking
- wheel centre: die-cast aluminium
- high chemical resistance to many aggressive substances, except oils
- operating temperature: -20 °C to +80 °C, temporarily up to +100 °C, reduced load capacity over +60 °C
Technical specifications
Attributes
| Logistic Weight | 1000 g |
|---|---|
| Load capacity | 300 kg |
| Wheel diameter | 125 mm |
| Wheel width | 50 mm |
| Wheel housing/rim material | aluminium |
| Running sole/tire material | rubber |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Type of bearing | ball bearing |
| Running sole / tire colour | grey |
| 170 mm | |
| 50 mm |
Show UNSPSC/ECL@SS
£ 191.59 excl. VAT
/ Each
£ 229.91 incl. VAT
- Usually arrives within 14 working days