Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V50Q160NYJP05 SWIVEL CASTOR 160MM NYLON WHEEL
SPARTEX V50Q160NYJP05 SWIVEL CASTOR 160MM NYLON WHEEL
SWIVEL CASTOR
References
spartex:
UK-V50Q160NYJP05
rubix:
245A7127
Technical specifications
Load capacity
800
kg
Wheel diameter
160
mm
Product details
Technical specifications
Product details : SPARTEX V50Q160NYJP05 SWIVEL CASTOR 160MM NYLON WHEEL
PLATE FIXING SWIVEL CASTOR 250MM NYLON WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
800
kg
Wheel diameter
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.30
excl. VAT
/
Each
£
65.16
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V41Q100NYRP04 FIXED CASTOR 100MM NYLON WHEEL ROLLER BEARING
SPARTEX V422PNB SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL ROLLER BE
SPARTEX V30V125POPP02 SWIVEL CASTOR 125MM POLYPROPYLENE WHEEL PLAIN BO
SPARTEX V81Q080PNPP04 STAINLESS FIXED CASTOR 80MM POLYURETHANE TYRED W
SPARTEX V50Q125NYJP05 SWIVEL CASTOR 125MM NYLON WHEEL
SPARTEX V261NY SWIVEL CASTOR 65MM NYLON WHEEL PLAIN BORE
SPARTEX V52Q160NPJP05 BRAKED CASTOR 160MM POLYURETHANE TYRED WHEEL
SPARTEX V40Q080PNRP04 SWIVEL CASTOR 80MM POLYURETHANE TYRED WHEEL ROLL
SPARTEX V71V100TRJP04 FIXED CASTOR 100MM THERMOPLASTIC RUBBER TYRED WH
ROEBUCK V70V125NYJP04 125MM NYLON SWIVEL CASTOR
SPARTEX V81Q125NYRP04 STAINLESS FIXED CASTOR 125MM NYLON WHEEL ROLLER
SPARTEX 28806 HIGH TEMPERATURE FIXED CASTOR 100MM THERMOPLASTIC WHEEL
BLICKLE SWIVEL CASTOR 100MM L-ALEV-100K-FIEL
757108 RTH 230X90/45-5 HEAVY DUTY DRIVE WHEEL
SPARTEX V82Q160NYRP05 STAINLESS BRAKED CASTOR 160MM NYLON WHEEL ROLLER