HIGH TEMP ORANGE EPOXY RESIGN SWIVEL BRAKED PLA
HIGH TEMP ORANGE EPOXY RESIGN SWIVEL BRAKED PLA
See technical informationReferences
BIL Castors & Wheels:BZXM100ANBJSWB/250
Rubix:377A4051
Product details : HIGH TEMP ORANGE EPOXY RESIGN SWIVEL BRAKED PLA
High Temperature Pressed Steel Braked Swivel Castor
Top Plate Fixing
100mm 250°C Orange Epoxy Resin Wheel
Enclosed Ball Journal Bearings
Top Plate Fixing
100mm 250°C Orange Epoxy Resin Wheel
Enclosed Ball Journal Bearings
Technical specifications
Attributes
| Load capacity | 160 kg |
|---|---|
| Wheel diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 64.86 excl. VAT
/ Each
£ 77.83 incl. VAT
- Usually arrives within 14 working days

