BLICKLE 175MM SWIV BR CASTOR LH-PO175K-FI-FA
Pressed steel swivel castor, heavy duty design, with top plate fitting, with brake system 'stop-fix' Nylon wheel, with steel thread guard
See technical informationReferences
Blickle:LH-PO 175K-FI-FA
Rubix:154A5899
Manufacturer :742971
EAN:4047526021481




Technical specifications
| Load capacity | 500 kg |
|---|---|
| Wheel diameter | 175 mm |
| Wheel width | 50 mm |
Product details : BLICKLE 175MM SWIV BR CASTOR LH-PO175K-FI-FA
Bracket: LH series
- strong pressed steel, zinc-plated, blue-passivated, Cr6-free
- heavy fork and top plate
- double ball bearing in the swivel head
- bolted and secured central kingpin, extremely strong
- particularly resistant to shocks and impact due to four specially-shaped, hardened bearing seats
Wheel: PO series
- high-quality nylon 6, impact resistant, hardness 70 Shore D, colour natural white
- high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +80 °C, reduced load capacity over +35 °C
Technical specifications
Attributes
| Load capacity | 500 kg |
|---|---|
| Wheel diameter | 175 mm |
| Wheel width | 50 mm |
| Wheel housing/rim material | polyamide |
| Running sole/tire material | polyamide |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Type of bearing | ball bearing |
| Running sole / tire colour | beige |
| 220 mm | |
| 50 mm |
Show UNSPSC/ECL@SS
£ 149.50 excl. VAT
/ Each
£ 179.40 incl. VAT
- Usually arrives within 14 working days