SPARTEX V42Q100NYRB12 BRAKED SWIVEL CASTOR 100MM NYLON WHEEL ROLLER BE
Braked swivel castor
See technical informationReferences
Spartex:UK-V42Q100NYRB12
Rubix:230A3941
Product details : SPARTEX V42Q100NYRB12 BRAKED SWIVEL CASTOR 100MM NYLON WHEEL ROLLER BE
SINGLE HOLE FIXING BRAKED SWIVEL CASTOR
100MM NYLON WHEEL
ROLLER BEARING
Technical specifications
Attributes
| Load capacity | 150 kg |
|---|---|
| Wheel diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 14.65 excl. VAT
/ Each
£ 17.58 incl. VAT
- Usually arrives within 14 working days

