Pressed steel swivel castor, heavy duty design, with top plate fitting, with brake system 'stop-top' Cast iron wheel
Load capacity | 400 kg |
---|---|
Wheel diameter | 100 mm |
Wheel width | 35 mm |
Bracket: LH series
Wheel: G series
Logistic Weight | 1000 g |
---|---|
Load capacity | 400 kg |
Wheel diameter | 100 mm |
Wheel width | 35 mm |
Wheel housing/rim material | Cast Iron |
Running sole/tire material | Cast Iron |
Min. temperature | -20 °C |
Max. temperature | 120 °C |
Type of bearing | Ball bearing |
Running sole / tire colour | Silver |
140 mm | |
35 mm |
Usually arrives within 14 working days