Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
HIGH TEMP ORANGE EPOXY RESIGN FIXED PLATE 100MM 1
HIGH TEMP ORANGE EPOXY RESIGN FIXED PLATE 100MM 1
HIGH TEMP ORANGE EPOXY RESIGN FIXED PLATE 100MM 1
References
bil castors & wheels:
BZXMF100ANBJ/250
rubix:
377A4052
Technical specifications
Load capacity
160
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : HIGH TEMP ORANGE EPOXY RESIGN FIXED PLATE 100MM 1
High Temperature Pressed Steel Fixed Castor
Top Plate Fixing
100mm 250°C Orange Epoxy Resin Wheel
Enclosed Ball Journal Bearings
Technical specifications
Attributes
Load capacity
160
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.63
excl. VAT
/
Each
£
40.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V72V125NYJP04 BRAKED CASTOR 125MM NYLON WHEEL BALL BEARING
SPARTEX V40Q100PNRB12 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL ROL
SPARTEX V42Q100PNRP04 BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED WH
SPARTEX V71V125PNJP04 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL BALL
SPRUNG LOADED RUBBER SWIVEL PLATE 200MM 500KG
BLICKLE FIXED CASTOR BLICKLE-BS-SPO-150K
KEYSTONE 50MM RUBBER TYRED SWIVEL CASTOR-V30V050TRPB10
SPARTEX VSLF125PTJP05 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL BALL
BLICKLE 200MMSWIVBRKDCAST LE-PO 200R-FI
SPARTEX V81Q080GNJP04 STAINLESS FIXED CASTOR 80MM RUBBER TYRED WHEEL B
BLICKLE B-POEV 125G-FA PRESSED STEEL FIXED CASTOR
BLICKLE 35MMLIGHTDUTY CASTOR LRA-VSTH 35K
RUBBER SPEED FIXED PLATE 300MM 700KG
SPARTEX V82Q125PNPP04 STAINLESS BRAKED CASTOR 125MM POLYURETHANE TYRED
BLICKLE 150MM WHITE WHEEL PO 151/20G