Pressed steel swivel castor, Heavy duty design, with brake system 'stop-top' Heavy duty wheel, with 'Blickle EasyRoll' elastic solid rubber tyres, with nylon wheel centre, non-marking, blue, with synthetic thread guard, with steel thread guard
Load capacity | 100 kg |
---|---|
Wheel diameter | 125 mm |
Wheel width | 38 mm |
Bracket: LK series
Wheel: POEV series
small thread guard
with additional
ball bearing seal
Logistic Weight | 1151 g |
---|---|
Load capacity | 100 kg |
Wheel diameter | 125 mm |
Wheel width | 38 mm |
Wheel housing/rim material | Steel |
Running sole/tire material | Rubber |
Min. temperature | -25 °C |
Max. temperature | 80 °C |
Total height | 150 mm |
Type of bearing | Roller bearing |
Running sole / tire colour | Black |
Shore A Hardness | 80 Shore |
Plate diameter | 70 mm |
150 mm | |
37,5 mm |
Usually arrives within 14 working days