FESTO 197538 PRESSURE REGULATOR LRB-D-7-O-MIDI
LRB Pressure regulating valve
See technical informationSee documentsReferences
Festo:LRB-D-7-O-MIDI
Rubix:133A8391
Manufacturer :197538
EAN:4052568082420

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 12 bar |
Documents
Product details : FESTO 197538 PRESSURE REGULATOR LRB-D-7-O-MIDI
Pressure regulator LRB-D-7-O-MIDI Without Threaded Connection plates, for block Mounting, without pressure gauge. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=(* directly-controlled diaphragm regulator, * with looped-through compressed Air supply)
Technical specifications
Attributes
| Logistic Weight | 744,6 g |
|---|---|
| Min. service pressure | 0.5 bar |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 183.63 excl. VAT
/ Each
£ 220.36 incl. VAT
- Delivery date on request
Contact a branch