FESTO 571282 PROPORTIONAL-PRESSURE REGULATOR


Pressure regulator Festo

References
festo:VPPM-8F-L-1-F-0L6H-A4P
rubix:391A8652
manufacturer :571282
ean:4052568217631
VPPM-8F-L-1-F-0L6H-A4P Proportional pressure regulator
brand logo
Technical specifications
Min. service pressure 0 bar
Max. service pressure6 bar
See all Specifications

Product details : FESTO 571282 PROPORTIONAL-PRESSURE REGULATOR


Proportional pressure regulator VPPM-8F-L-1-F-0L6H-A4P Nominal diameter, pressurisation=8 mm, Nominal diameter, exhaust=7 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight657 g
Min. service pressure 0 bar
Max. service pressure6 bar
Show UNSPSC/ECL@SS
£ 639.07 excl. VAT
/ Each
£ 766.88 incl. VAT
  • Usually arrives within 14 working days