Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
FESTO 542222 PROPORTIONAL-PRESSURE REGULATOR
FESTO 542222 PROPORTIONAL-PRESSURE REGULATOR
Pressure control valve VPPM
References
festo:
VPPM-6TA-L-1-F-0L10H
rubix:
389A6546
manufacturer :
542222
ean:
4052568179991
Technical specifications
Min. service pressure
0
bar
Max. service pressure
10
bar
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 542222 PROPORTIONAL-PRESSURE REGULATOR
Proportional pressure regulator VPPM-6TA-L-1-F-0L10H Nominal diameter, pressurisation=6 mm, Nominal diameter, exhaust=4,5 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any
Technical specifications
Attributes
Logistics dimensions (L x W x H)
220
x
120
x
70
mm
Logistic Weight
484
g
Min. service pressure
0
bar
Max. service pressure
10
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
495.13
excl. VAT
/
Each
£
594.16
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
SMC ITV3010-34F4N ELECTRO-PNEUMATIC REGULATOR
AVENTICS R414000731
SMC ITV2050-IL30-1-K-X399 ELECTRO-PNEUMATIC REGULATOR
FESTO 8025711 FLOW CONTROL
FESTO 162602 PRESSURE REGULATOR LR-1/2-D-7-O-MIDI
AVENTICS R412006124 REGULATOR
SMC PVQ13-6L-04-A PROPORTIONAL VALVE
SMC ITV3030-01F2N ELECTRO-PNEUMATIC REGULATOR
SMC ITV2050-34F3N ELECTRO-PNEUMATIC REGULATOR
SMC PVQ13-5M-03-M5-A PROPORTIONAL VALVE
AVENTICS FILTER REGULATOR 0821302404
SMC AR60K-F10E-D MODULAR STYLE REGULATOR
FESTO 571297 PROPORTIONAL-PRESSURE REGULATOR VPPM-8L-L-1-G14-0L6H-V1&
SMC ITV1050-34F2N ELECTRO-PNEUMATIC REGULATOR
SMC ITVX2030-34F3N3 HIGH PRESSURE ELECTRO-PNEUMATIC REGULATOR