FESTO 571297 PROPORTIONAL-PRESSURE REGULATOR VPPM-8L-L-1-G14-0L6H-V1&
VPPM Proportional pressure regulator
See technical informationSee documentsReferences
Festo:VPPM-8L-L-1-G14-0L6H-V1P-S1
Rubix:124A5662
Manufacturer :571297
EAN:4052568217785

Documents
Product details : FESTO 571297 PROPORTIONAL-PRESSURE REGULATOR VPPM-8L-L-1-G14-0L6H-V1&
Proportional pressure regulator VPPM-8L-L-1-G14-0L6H-V1P-S1 Nominal diameter, pressurisation=8 mm, Nominal diameter, exhaust=7 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 685,83 g |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 6 bar |
Show UNSPSC/ECL@SS
£ 889.49 excl. VAT
/ Each
£ 1,067.39 incl. VAT
- Delivery usually within ( 6 ) days