WIKA 213 53 63 6 P PRESSURE GUAGE 9022198
Pressure gauge 063 mm 0-6 bar G1/4 inch h. Gly. Rf.
See technical informationReferences
WIKA:9022198
Rubix:201A4956
Manufacturer :213 53 63 6 P

Technical specifications
| Max. service pressure | 6 bar |
|---|---|
| Connecting diameter | g 1/4 bsp '' |
| Type | bourdon tube pressure gauge |
Product details : WIKA 213 53 63 6 P PRESSURE GUAGE 9022198
Wika stainless steel pressure gauge 2322-63-g1/4aa 0-6 glycerin
Pressure gauge with Bourdon tube type 111.11, welding technology design EN 562. Applications: +For devices and systems for welding, cutting, and related processes. Performance characteristics: +Design according to EN 562 +Pressure relief opening in the rear wall. +Integrated bursting element for maximum safety. +Reliable and economical
Technical specifications
Attributes
| Max. service pressure | 6 bar |
|---|---|
| Connecting diameter | g 1/4 bsp '' |
| Type | bourdon tube pressure gauge |
| Material | stainless steel/brass |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 23.23 excl. VAT
/ Each
£ 27.88 incl. VAT
- Usually arrives within 14 working days