FESTO 1166938 PRESSURE GAUGE
Bourdon tube pressure gauge Series: PAGL Below Direct
See technical informationSee documentsReferences
Festo:PAGL-HP3-63-60-G14
Rubix:391A5179
Manufacturer :1166938
EAN:4052568259181

Technical specifications
| Max. service pressure | 60 bar |
|---|---|
| Connecting diameter | 1/4 '' |
| Type | bourdon tube pressure gauge (pagl-hp3 series, high pressure) |
Documents
Product details : FESTO 1166938 PRESSURE GAUGE
pressure gauge PAGL-HP3-63-60-G14 Indicating range [bar]=0 - 60 bar, Conforms to standard=EN 837-1, Nominal size of pressure gauge=63, Design structure=Bourdon-tube pressure gauge, Mounting type=Line installation
Pressure gauge PAGL-HP3-63-60-G14 1166938
Technical specifications
Attributes
| Max. service pressure | 60 bar |
|---|---|
| Connecting diameter | 1/4 '' |
| Type | bourdon tube pressure gauge (pagl-hp3 series, high pressure) |
| Material | steel |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 182.58 excl. VAT
/ Each
£ 219.10 incl. VAT
- Delivery usually within ( 16 ) days