References
Aventics:3530200100
Rubix:273A9090
Manufacturer :3530200100


Technical specifications
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | 1/8 '' |
| Type | bourdon tube pressure gauge |
Product details : AVENTICS 3530200100 PRESSURE GAUGE
Pressure gauge, PG1-STD series
Technical specifications
Attributes
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | 1/8 '' |
| Type | bourdon tube pressure gauge |
| Material | housing: acrylonitrile butadiene styrene (abs); thread: brass; viewing window: polystyrene |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 18.74 excl. VAT
/ Each
£ 22.49 incl. VAT
- Delivery usually within ( 5 ) days