References
SMC:G46-10-02-C
Rubix:138A1282
Manufacturer :G46-10-02-C

Technical specifications
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | r 1/4 '' |
| Type | pressure gauge |
Documents
Product details : SMC G46-10-02-C PRESSURE GAUGE
SMC offers a variety of pressure gauges including general purpose, oil-free/external parts copper-free with limit indicator, clean series and a pressure gauge with a pressure switch. Pressure ranges vary from 0 to 1.5MPa, depending on the selected gauge. Panel mounting is possible.
•General purpose gauge w/limit indicator Back or vertical side thread Indication precision: ±3% F.S. (full span)
Pressure Gauge: G46 (ø42 Outside Diameter, Back Side Thread)
Display Pressure: 10 (1.0MPa)
Connection Thread: 02 (R 1/4)
Attachment: C (Clear Cover w/o Protrusion, is not Removable)
Option: None
Pressure Gauge: G46 (ø42 Outside Diameter, Back Side Thread)
Display Pressure: 10 (1.0MPa)
Connection Thread: 02 (R 1/4)
Attachment: C (Clear Cover w/o Protrusion, is not Removable)
Option: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x57x57 mm |
|---|---|
| Logistic Weight | 80 g |
| Max. service pressure | 10 bar |
| Connecting diameter | r 1/4 '' |
| Type | pressure gauge |
| Material | 304 stainless steel (case);polycarbonate (cover);316 stainless steel (stud, bourdon tube) |
| Min. service pressure | 0 bar |
| Precision | ±3 % f.s. (pleine échelle) |
Show UNSPSC/ECL@SS
£ 12.41 excl. VAT
/ Each
£ 14.89 incl. VAT
- Delivery usually within ( 8 ) days