References
SMC:G46-2-01-SRB
Rubix:265A1315
Manufacturer :G46-2-01-SRB
EAN:3618036104011

Technical specifications
| Max. service pressure | 2 bar |
|---|---|
| Connecting diameter | r 1/8 '' |
| Type | pressure gauge |
Documents
Product details : SMC G46-2-01-SRB
SMC offers a variety of pressure gauges including general purpose, oil-free/external parts copper-free with limit indicator, clean series and a pressure gauge with a pressure switch. Pressure ranges vary from 0 to 1.5MPa, depending on the selected gauge. Panel mounting is possible.
G46, Pressure Gauge for Clean Regulator w/Limit Indicator (O.D. 42)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x43x43 mm |
|---|---|
| Logistic Weight | 50 g |
| Max. service pressure | 2 bar |
| Connecting diameter | r 1/8 '' |
| Type | pressure gauge |
| Material | 304 stainless steel (case);polycarbonate (cover);316 stainless steel (stud, bourdon tube) |
| Min. service pressure | 0 bar |
| Precision | ±3% f.s. |
Show UNSPSC/ECL@SS
£ 76.77 excl. VAT
/ Each
£ 92.12 incl. VAT
- Delivery usually within ( 4 ) days