References
Aventics:8901702070
Rubix:219A7539
Manufacturer :8901702070


Technical specifications
| Max. service pressure | 12 bar |
|---|---|
| Connecting diameter | 1/4 '' |
| Type | bourdon tube pressure gauge |
Product details : AVENTICS AVENTICS-8901702070 PRESSURE REGULATOR
Pressure gauge, PG1-STD series
Technical specifications
Attributes
| Max. service pressure | 12 bar |
|---|---|
| Connecting diameter | 1/4 '' |
| Type | bourdon tube pressure gauge |
| Material | housing: acrylonitrile butadiene styrene; thread: brass; viewing window: polystyrene |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 12.49 excl. VAT
/ Each
£ 14.99 incl. VAT
- Delivery usually within ( 5 ) days