References
SMC:G33-2-01
Rubix:129A5225
Manufacturer :G33-2-01
EAN:3618036105360

Technical specifications
| Max. service pressure | 2 bar |
|---|---|
| Connecting diameter | r 1/8 '' |
| Type | rear thread (axial connection) |
Documents
Product details : SMC G33-2-01 PRESSURE GAUGE
SMC offers a variety of pressure gauges including general purpose, oil-free/external parts copper-free with limit indicator, clean series and a pressure gauge with a pressure switch. Pressure ranges vary from 0 to 1.5MPa, depending on the selected gauge. Panel mounting is possible.
G(A)33, Pressure Gauge for General Purpose (O.D. 30)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x30x30 mm |
|---|---|
| Logistic Weight | 55 g |
| Max. service pressure | 2 bar |
| Connecting diameter | r 1/8 '' |
| Type | rear thread (axial connection) |
| Material | stainless steel (housing), brass (bourdon tube/contact parts), glass (transparent cover) |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 12.77 excl. VAT
/ Each
£ 15.32 incl. VAT
- Delivery usually within ( 4 ) days