Pressure Gauge
Min. service pressure | 0 bar |
---|---|
Max. service pressure | 400 bar |
Connecting diameter | g 1/4 '' |
Min. service pressure | 0 bar |
---|---|
Max. service pressure | 400 bar |
Connecting diameter | g 1/4 '' |
Material | stainless steel;clear acrylic glass;copper alloy (scale);plastic |
Type | pressure gauge |
Usually arrives within 14 working days