WIKA 213 53 63 6 R 0-6B 63MM 1/4B GAUGE 9021981
Bourdon Tube Pressure Gauge
See technical informationSee documentsReferences
WIKA:9021981
Rubix:161A8139
Manufacturer :213 53 63 6 R

Technical specifications
| Max. service pressure | 6 bar |
|---|---|
| Connecting diameter | g 1/4 bsp '' |
| Type | bourdon tube pressure gauge |
Documents
Product details : WIKA 213 53 63 6 R 0-6B 63MM 1/4B GAUGE 9021981
Manometer OA with bottom connection. Brass/steel. Case diameter 100 mm. Connection G 1/2 inch. Scale division 0-10 Bar.
Technical specifications
Attributes
| Max. service pressure | 6 bar |
|---|---|
| Connecting diameter | g 1/4 bsp '' |
| Type | bourdon tube pressure gauge |
| Material | stainless steel |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 25.95 excl. VAT
/ Each
£ 31.14 incl. VAT
- Usually arrives within 14 working days