References
Aventics:1827231055
Rubix:273A9059
Manufacturer :1827231055
EAN:3661475926423


Technical specifications
| Max. service pressure | 0 bar |
|---|---|
| Connecting diameter | 1/4 '' |
| Type | bourdon tube pressure gauge (series pg1-snl, back port) |
Product details : AVENTICS 1827231055
Pressure gauge, series PG1-SNL
Pressure gauge
Technical specifications
Attributes
| Max. service pressure | 0 bar |
|---|---|
| Connecting diameter | 1/4 '' |
| Type | bourdon tube pressure gauge (series pg1-snl, back port) |
| Material | housing: acrylonitrile butadiene styrene (abs); thread: brass; viewing window: polystyrene; seal: ptfe |
| Min. service pressure | -1 bar |
Show UNSPSC/ECL@SS
£ 18.47 excl. VAT
/ Each
£ 22.16 incl. VAT
- Usually arrives within 14 working days