Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Measuring devices and sensors
(2,075)
See Measurement and control technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Measurement and control technology
Measuring devices and sensors
Sensors and manometers
Manometer
WIKA GLYERINE GAUGE S.S.C 9315832
WIKA GLYERINE GAUGE S.S.C 9315832
Pressure Gauge
References
wika:
9315832
rubix:
161A8968
Technical specifications
Min. service pressure
1
bar
Max. service pressure
10
bar
See all Specifications
Product details
Technical specifications
Product details : WIKA GLYERINE GAUGE S.S.C 9315832
Technical specifications
Attributes
Min. service pressure
1
bar
Max. service pressure
10
bar
Type
Pressure Gauge
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.23
excl. VAT
/
Each
£
27.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WIKA 1/4GAUGE400BARSSGLYC 9163395
SKF PRESSURE GAUGE 1077587/2
AVENTICS 1827231053
SMC G46-2-01-LN PRESSURE GAUGE
AVENTICS R412010128
WIKA 9022600 213.53-E
"WIKA 9911006 PRESSURE GAUGE 250BAR BOTTOM ENTRY 1/4"" FILLED 213.40"
SMC AR40-F04BG-B MOD STYLE REG
SMC PPA102-06 MANOMETER
AVENTICS 1827231078
PARKER 0 - 11 BAR 1/4 GAUGE P6GERB2110
SMC G46-S2-02 PRESSURE GAUGE
SMC G46-20-01 PRESSURE GAUGE
AVENTICS R412007869
WIKA 40023745 GAUGE PRESSURE 0-100MB 50MM DIA