References
WIKA:9083677
Rubix:161A7807
Manufacturer :111 12 40 -1 P

Technical specifications
| Max. service pressure | 0 bar |
|---|---|
| Connecting diameter | g 1/8 bsp '' |
Product details : WIKA VACUUM GAUGE 40MM 9083677
Technical specifications
Attributes
| Max. service pressure | 0 bar |
|---|---|
| Connecting diameter | g 1/8 bsp '' |
| Min. service pressure | -1 bar |
Show UNSPSC/ECL@SS
£ 10.13 excl. VAT
/ Each
£ 12.16 incl. VAT
- Usually arrives within 14 working days