References
SMC:G36-4-01-LN
Rubix:2602967

Technical specifications
| Max. service pressure | 4 bar |
|---|---|
| Connecting diameter | r1/8 '' |
| Type | smc g36-4-01-ln pressure gauge |
Product details : SMC G36-4-01-LN PRESSURE GAUGE
SMC offers a variety of pressure gauges including general purpose, oil-free/external parts copper-free with limit indicator, clean series and a pressure gauge with a pressure switch. Pressure ranges vary from 0 to 1.5MPa, depending on the selected gauge. Panel mounting is possible.
G36-L, Pressure Gauge w/Limit Indicator, Colour Zone type (ø37.5)
Technical specifications
Attributes
| Logistic Weight | 89 g |
|---|---|
| Max. service pressure | 4 bar |
| Connecting diameter | r1/8 '' |
| Type | smc g36-4-01-ln pressure gauge |
| Material | aluminium die-cast |
| Min. service pressure | 0 bar |
| Precision | ±3 % vom messbereich |
Show UNSPSC/ECL@SS
£ 14.90 excl. VAT
/ Each
£ 17.88 incl. VAT
- Delivery usually within ( 19 ) days