SMC G46-2-02-C PRESSURE GAUGE

Pressure Gauges

See technical informationSee documents

References

SMC:G46-2-02-C
Rubix:393A8394
SMC PRESSURE GAUGE G46-2-02-C

Technical specifications

Max. service pressure2 bar
Connecting diameterr 1/4 ''
Typepressure gauge
See all Specifications

Documents

Product details : SMC G46-2-02-C PRESSURE GAUGE


SMC offers a variety of pressure gauges including general purpose, oil-free/external parts copper-free with limit indicator, clean series and a pressure gauge with a pressure switch. Pressure ranges vary from 0 to 1.5MPa, depending on the selected gauge. Panel mounting is possible.
G(A)46, Pressure Gauge, w/Limit Indicator & Cover Ring Assembly (O.D. 42)

Technical specifications


Attributes
Logistics dimensions (L x W x H)45x57x57 mm
Logistic Weight80 g
Max. service pressure2 bar
Connecting diameterr 1/4 ''
Typepressure gauge
Materialaluminum die-casted (black disulfide molybdenum coated) (case);polycarbonate (clear cover);brass (stud, bourdon tube)
Min. service pressure 0 bar
Precision±3% f.s. (full span)
£ 12.66 excl. VAT
/ Each
£ 15.19 incl. VAT
  • Usually arrives within 14 working days