References
SMC:G46-7-02-SRA
Rubix:393A2882
Manufacturer :G46-7-02-SRA
EAN:3618036103526

Technical specifications
| Max. service pressure | 7 bar |
|---|---|
| Connecting diameter | r 1/4 '' |
| Type | pressure gauge |
Documents
Product details : SMC G46-7-02-SRA GAUGE
SMC offers a variety of pressure gauges including general purpose, oil-free/external parts copper-free with limit indicator, clean series and a pressure gauge with a pressure switch. Pressure ranges vary from 0 to 1.5MPa, depending on the selected gauge. Panel mounting is possible.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x43x43 mm |
|---|---|
| Logistic Weight | 130 g |
| Max. service pressure | 7 bar |
| Connecting diameter | r 1/4 '' |
| Type | pressure gauge |
| Material | 304 stainless steel (case);polycarbonate (cover);316 stainless steel (stud, bourdon tube) |
| Min. service pressure | 0 bar |
| Precision | ±3% e.m. (pleine échelle) |
Show UNSPSC/ECL@SS
£ 269.85 excl. VAT
/ Each
£ 323.82 incl. VAT
- Usually arrives within 14 working days