References
Festo:MA-50-1,6-G1/4-MPA
Rubix:128A7944
Manufacturer :192735
EAN:4052568259440

Technical specifications
| Max. service pressure | 16 bar |
|---|---|
| Connecting diameter | 1/4 '' |
| Type | pressure gauge |
Documents
Product details : FESTO 192735 PRESSURE GAUGE MA-50-1,6-G1/4-MPA
Pressure gauge
Technical specifications
Attributes
| Max. service pressure | 16 bar |
|---|---|
| Connecting diameter | 1/4 '' |
| Type | pressure gauge |
| Material | brass (screwed trunnion);abs (housing);ps (inspection window) |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 16.68 excl. VAT
/ Each
£ 20.02 incl. VAT
- Usually arrives within 14 working days