References
Camozzi:M063-P12
Rubix:129A2209
Manufacturer :M063-P12


Technical specifications
| Max. service pressure | 12 bar |
|---|---|
| Connecting diameter | r1/4 '' |
| Type | pressure gauge |
Product details : CAMOZZI 0-12B PRESS GAUGE M063-P12
Camozzi M063-P12 analogue pressure gauge with rear connection R1/4 and 0–12 bar range. Accuracy class CL 1.6 for pressure control.
Technical specifications
Attributes
| Max. service pressure | 12 bar |
|---|---|
| Connecting diameter | r1/4 '' |
| Type | pressure gauge |
| Material | brass |
| Min. service pressure | 0 bar |
| Precision | cl 1,6 |
Show UNSPSC/ECL@SS
£ 16.13 excl. VAT
/ Each
£ 19.36 incl. VAT
- Usually arrives within 14 working days