References
Festo:MA-50-10-R1/4-E-RG
Rubix:129A6424
Manufacturer :525728
EAN:4052568046491

Technical specifications
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | 1/4 '' |
| Type | bourdon tube pressure gauge (with red/green range) |
Documents
Product details : FESTO 525728 PRESSURE GAUGE MA-50-10-R1/4-E-RG
Pressure gauge MA-50-10-R1/4-E-RG With display unit in bar, adjustable red/green range. Indicating range [bar]=0 - 10 bar, Conforms to standard=EN 837-1, Nominal size of pressure gauge=50, Design structure=Bourdon-tube pressure gauge, Mounting type=Line installation
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x65x60 mm |
|---|---|
| Logistic Weight | 118 g |
| Max. service pressure | 10 bar |
| Connecting diameter | 1/4 '' |
| Type | bourdon tube pressure gauge (with red/green range) |
| Material | abs |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 24.09 excl. VAT
/ Each
£ 28.91 incl. VAT
- Delivery usually within ( 2 ) days