References
Aventics:1827231038
Rubix:256A3233
Manufacturer :1827231038
EAN:3661475926300


Technical specifications
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | 1/4 '' |
| Type | bourdon tube pressure gauge (series pg1-snl) |
Product details : AVENTICS 1827231038 PRESSURE GAUGE 0-10
Pressure gauge, PG1-SNL series
Technical specifications
Attributes
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | 1/4 '' |
| Type | bourdon tube pressure gauge (series pg1-snl) |
| Material | housing: steel; thread: brass; front ring: chrome-plated steel; viewing window: polystyrene; seal: axial |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 37.27 excl. VAT
/ Each
£ 44.72 incl. VAT
- Delivery usually within ( 5 ) days