References
WIKA:9050248
Rubix:163A1717

Technical specifications
| Max. service pressure | 60 bar |
|---|---|
| Connecting diameter | g 1/2 bsp '' |
| Type | bourdon tube pressure gauge |
Product details : WIKA GAUGE MODEL 232.50 9050248
Pressure gauge with Bourdon tube type 111.11, welding-technology design EN 562. Applications: +For equipment and systems for welding, cutting and for related processes. Features: +Design according to EN 562 +Pressure relief opening in the rear panel. +Integrated rupture element for highest safety. +Reliable and economical
Pressure gauge with Bourdon tube type 111.11, welding-technology design EN 562. Applications: +For equipment and systems for welding, cutting and for related processes. Features: +Design according to EN 562 +Pressure relief opening in the rear panel. +Integrated rupture element for highest safety. +Reliable and economical
Technical specifications
Attributes
| Max. service pressure | 60 bar |
|---|---|
| Connecting diameter | g 1/2 bsp '' |
| Type | bourdon tube pressure gauge |
| Material | stainless steel/stainless steel |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 190.91 excl. VAT
/ Each
£ 229.09 incl. VAT
- Usually arrives within 14 working days