SMC PPA100-04 MANOMETER T.N.TQS-ESRBO00060 WITH CERT
Compact Manometer
See technical informationSee documentsReferences
SMC:PPA100-04
Rubix:129A6881
Manufacturer :PPA100-04
EAN:3618036256345

Technical specifications
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | m5 x 0,8 '' |
| Type | compact manometer |
Documents
Product details : SMC PPA100-04 MANOMETER T.N.TQS-ESRBO00060 WITH CERT
Compact Manometer
Pressure Specification: 0 [-0.1 to 1MPa (for high pressure)]
One-touch fitting type: 04 (ø4mm, KJH04-M5)
Option/Case holder: Without case
One-touch fitting type: 04 (ø4mm, KJH04-M5)
Option/Case holder: Without case
Technical specifications
Attributes
| Logistic Weight | 60 g |
|---|---|
| Max. service pressure | 10 bar |
| Connecting diameter | m5 x 0,8 '' |
| Type | compact manometer |
| Material | c3604bd, pbt (body) |
| Precision | ±2 % f.s. (bei 25 °c) |
Show UNSPSC/ECL@SS
£ 176.19 excl. VAT
/ Each
£ 211.43 incl. VAT
- Delivery usually within ( 4 ) days